Shop All Height Gauges
Starrett
Electronic Height Gage, 6 In
Mfr # 3751AZ-6/150
Zoro # G1951957
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Thumb Roll
- Construction Steel
- Display LCD
- Range 0 in to 6 in/0 to 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3751AZ-6/150
- Zoro # G1951957
- UPC # 049659122213
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Thumb Roll, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 6 in/0 to 150 mm, Accuracy +/-0.001 in/0.02 mm, Base Cast Iron, Screw Clamp Lever Locks Scriber at any Position, Battery (1) 3-Volt CR2032, Features Manual On/Off Plus a Built in Automatic Off After 5 Minutes of Nonuse, Includes Scriber
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x5 (CFE232)
- STARRETT Electronic Height Gage w/Output, 12 In (3754-12/300)
- Z-LIMIT Z-Limit 24"/600mm Electronic Height Gage (4309-0124)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- INSIZE Height Gage, Light Duty Mechanism (1253-150)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- ASIMETO 0-12" Asimeto Dial/Digit Height Gauge (7623121)
- Starrett Height Gauges