Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 8 In
Mfr # 798B-8/ W/SLC
Zoro # G4780605
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Features Includes Redemption Card for Standard Letter of Certification (SLC), Zero At Any Position
- Jaw Depth 1 7/8 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 798B-8/ W/SLC
- Zoro # G4780605
- UPC # 049659125245
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 7/8 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Depth | Yes |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Description
4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 7/8 in, Long Form Calibration Certificate Yes, Features Includes Redemption Card for Standard Letter of Certification (SLC), Zero At Any Position, Standards DIN 862
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Grippy Floor Mat €“ Black €“ 36"X100 (NPGGRP36200-BK)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- STANLEY ENGINEERED FASTENING Pipe Tap, 1/8"-27, Taper, 4 Flutes (328-2)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- STARRETT Digital Caliper, 0-6"/0-150mm Range (EC799A-6/150 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- Starrett Precision Measuring Tools