Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 24 In
Mfr # 5002BZ-24/600
Zoro # G4780544
product price: $1,723.99
/ea
Free Shipping & Returns
$1,723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in, +/-0.05 mm
- Features Coolant Resistant, Carbon Fiber Construction Reduces Weight, Hardened Tool Steel Outside Measurements Jaws, RS232 Output
- Includes PT06137 Pair Of Disc Contacts 20mm For 5002BZ Series, PT06138 Pair Of Step Contacts 5-10-20mm For 5002BZ Series, PT06139 Pair Of Cone Contacts 30mm For 5002BZ Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 5002BZ-24/600
- Zoro # G4780544
- UPC # 049659145779
- Country of Origin Italy
- Category Digital Calipers
Dimensions
Jaw Depth | 4 29/32 in |
Battery Size | CR2032 |
Measures Depth | No |
Measures Inside Dimension | No |
Description
Conical Point Digital Caliper, Accuracy +/-0.002 in, +/-0.05 mm, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Jaw Material Steel, Maximum Measurement - Inch 24 in, Maximum Measurement - mm 600 mm, Measurements Outside, Measures Depth No, Battery Size CR2032, Caliper Material Carbon Fiber, Case Type Wood Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Saw Blade, 10-in 60T (CMAS21060)
- STYLELINE SOFT SANDERS 16" 6pc SET (SL0704)
- ILC Replacement For RYOBI, RYSST44 (RYSST44)
- GEARWRENCH 1-9/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9044)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 40 In (B5000BZ-40/1000)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- Starrett Calipers & Accessories