Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 16 In
Mfr # 5002BZ-16/400
Zoro # G6564975
product price: $2,414.99
/ea
Free Shipping & Returns
$2,414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in, +/-0.05 mm
- Features Coolant Resistant, Carbon Fiber Construction Reduces Weight, Hardened Tool Steel Outside Measurements Jaws, RS232 Output
- Includes PT06137 Pair Of Disc Contacts 20mm For 5002BZ Series, PT06138 Pair Of Step Contacts 5-10-20mm For 5002BZ Series, PT06139 Pair Of Cone Contacts 30mm For 5002BZ Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 5002BZ-16/400
- Zoro # G6564975
- UPC # 049659145762
- Country of Origin Italy
- Category Digital Calipers
Dimensions
Jaw Depth | 4 29/32 in |
Measures Depth | No |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
Step Contact Digital Caliper, Accuracy +/-0.002 in, +/-0.05 mm, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Jaw Material Steel, Maximum Measurement - Inch 16 in, Maximum Measurement - mm 400 mm, Measurements Outside, Measures Depth No, Battery Size CR2032, Caliper Material Carbon Fiber, Case Type Wood Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 12mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-12)
- TENG TOOLS 16oz Shock Absorbent Carpenters Hammer (HMCHM16)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- STARRETT Electronic Digital Caliper, 0 to 40 In (B5000BZ-40/1000)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- MITUTOYO AMERICA Digimatic Digital Caliper - 8 in. (MI132756)
- Starrett Digital Calipers