Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 12 In
Mfr # 798B-12/300 W/SLC
Zoro # G4780614
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Includes Redemption Card for Standard Letter of Certification (SLC), Zero At Any Position
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 798B-12/300 W/SLC
- Zoro # G4780614
- UPC # 049659125269
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate Yes, Features Includes Redemption Card for Standard Letter of Certification (SLC), Zero At Any Position, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. SDS-Plus SLEDGE Mortar Knife (48-62-6049)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 5/8 Radius (CF562)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- KLEIN TOOLS Red Mini Cross-Line Laser Level (93MCLS)
- STARRETT Wireless Digital Caliper (W798B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/ W/SLC)
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- Starrett Calipers & Accessories