Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 12 In
Mfr # 798A-12/300
Zoro # G3636893
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Waterproof, Oilproof
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 798A-12/300
- Zoro # G3636893
- UPC # 049659208009
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Waterproof, Oilproof, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (1794028)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43339)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Wireless Digital Caliper (W798B-6/150)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150 W/SLC)
- CENTRAL TOOLS Carbon Fiber Digital Caliper With Fractional (3C351)
- Starrett Precision Measuring Tools