Shop All Depth Gauges
Starrett
Electronic Depth Gage, 6 In, 2 3/4 In Base
Mfr # 3753A-6/150
Zoro # G1027363
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 6 in, 0 mm to 150 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3753A-6/150
- Zoro # G1027363
- UPC # 049659122589
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 2-3/4 in |
Battery Size | CR2032 |
Blade Width | 0.50 in |
Dimension Type | Inch/Metric |
Depth Gauge Type | Adjustable |
Description
This Starrett 3753A-6/150 Electronic Depth Gage is a precise measuring tool that you can rely on. It comes with a fine adjustment thumb roll for precision measurements, and inch/millimeter conversion for easy readability. The depth gauge has an adjustable rod which allows you to measure objects between 0 in and 6 in. With a 2 3/4" base length and full base style, the unit provides maximum stability when taking measurements. Its flat blade tip shape with removable hook lets you work around corners or under piping without damaging them. The unit also features an inch/mm conversion function as well as manual on/off and zero at any position functions. If you want to ensure accuracy when working with small parts, this Starrett 3753A Electronic Depth Gauge is the tool for the job.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combo Wrench Set, 3/8-7/8 in, 7 Pc (M-41)
- WELLER Crescent Assorted Sizes X 1/4 and 3/8 in. drive SAE 6 Point Torx Bit Socket Set 12 pc (CBSS2N)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- STARRETT Depth Gage (445BZ-3RL)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Depth Gage (449BZ-3R)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- Starrett Measuring and Layout Tools