Shop All Depth Gauges
Starrett
Electronic Depth Gage, 0 to 6" Range
Mfr # 3753B-6/150
Zoro # G1588260
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Flat
- Resolution 0.0005 in/0.01 mm
- Base Length 3 15/16 in
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3753B-6/150
- Zoro # G1588260
- UPC # 049659126907
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 3 15/16 in |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Blade Width | 0.50 in |
Battery Size | CR2032 |
Description
Electronic Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 6 In., Resolution 0.0005 In., Base Length 3-15/16 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating No Rated, Number of Gauges 0, Movement of Screw 1 In., Rotating Spindle (Yes/No) No, Lock Nut Type Screw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Adaptor One-Touch Nitto - 3/4" Weldon (IBK.NIT)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- DIABLO M2 Steel Step Drill Bit Set Hex Shank 3 pc (DSDS003)
- DRILL AMERICA 17.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.5MM)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Depth Gage (449BZ-3R)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- GROZ Gauge, Digital Depth, No Hook, 8" (16091)
- Starrett Measuring and Layout Tools