Shop All Depth Gauges
Starrett
Electronic Depth Gage, 0 to 24 In
Mfr # 5004BZ-24/600
Zoro # G1114766
product price: $1,165.99
/ea
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Resolution 0.0005 in/0.01 mm
- Base Length 4 in
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 5004BZ-24/600
- Zoro # G1114766
- UPC # 049659145861
- Country of Origin Italy
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Blade Width | 0.50 in |
Depth Gauge Type | Blade-Style with Round Tip |
Description
Electronic Depth Gage, 0-24 In, SPC Output Yes, LCD Display, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .0495 Reamer (27204950)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/2 (MHSTK72)
- KRAFT TOOL Ornamental Trowel/Square Tool, 5/8 (PL190)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- STARRETT Depth Gage (449BZ-3R)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- Starrett Measuring and Layout Tools