Shop All Depth Gauges
Starrett
Electronic Depth Gage, 0 to 12" Range
Mfr # 3753B-12/300
Zoro # G1588242
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Flat
- Resolution 0.0005 in/0.01 mm
- Base Length 3 15/16 in
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3753B-12/300
- Zoro # G1588242
- UPC # 049659126945
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 3 15/16 in |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Blade Width | 0.50 in |
Battery Size | CR2032 |
Description
Electronic Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 12 In., Resolution 0.0005 In., Base Length 3-15/16 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating No Rated, Number of Gauges 0, Movement of Screw 1 In., Rotating Spindle (Yes/No) No, Lock Nut Type Screw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- BETA Adaptor, 3/8"-1/4" Drive (009100810)
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1868400)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- STARRETT Depth Gage (449BZ-3R)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Depth Gage (640JZ)
- STARRETT Depth Gage (440Z-9L)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- BIG HORN Depth and Angle Gauge (19209)
- Starrett Measuring and Layout Tools