Shop All Depth Gauges
Starrett
Electronic Depth Gage, 0 to 12 In
Mfr # 3753A-12/300
Zoro # G4780447
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 12 in, 0 mm to 300 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3753A-12/300
- Zoro # G4780447
- UPC # 049659122602
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 3 15/16 in |
Battery Size | CR2032 |
Depth Gauge Type | Blade-Style |
Blade Width | 0.50 in |
Dimension Type | Inch/Metric |
Description
Electronic Depth Gage, 0-12 IN, SPC Output No, LCD Display, Includes Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 Cobalt Jobber Length Drill Bit (DWDCO36)
- KLEIN TOOLS 3/16-Inch Nut Driver 6-Inch Hollow Shaft (S66)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- KO-KEN Attack Drive 1/2 Sq. Drive (4112G)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- STARRETT Depth Gage (449BZ-3R)
- STARRETT Depth Gage (445BZ-3RL)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- MITUTOYO Dial Depth Gage (7212A)
- Starrett Depth Gauges