Shop All Edge and Center Finders
Starrett
Edge Finder, Single End, 0.200 In Tip
Mfr # 827A
Zoro # G3067924
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Single
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.375
- Includes Protective Sleeve
- Construction Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 827A
- Zoro # G3067924
- UPC # 049659530629
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.375 |
Length (In.) | 3 in |
Shank Diameter | 3/8 in |
Tip Diameter | 0.2 in (Cylinder) |
Overall Length | 3 in |
Details
Item | Edge Finder |
End Type | Single |
Includes | Protective Sleeve |
Construction | Tool Steel |
Features | , Tool Steel Body and Contacts, Centre Points and Scribed Lines, Dowels, Flats, Grooves, Ground and Lapped, Edge Finders, Round Work, Shoulders, Straight Edges, Studs |
Single or Double End | Single End |
Number of Pieces | 1 |
Tip Shape | Cylindrical |
Description
The Starrett 827A Edge Finder is the tool you need to find the center of a round hole. This 3 in long, 0.2 in tip diameter edge finder has a cylindrical shape for ease of use. Made from high quality tool steel, this edge finder is durable and reliable. Its single end design makes it easy to handle and operate, allowing you to precisely measure the diameter of round holes and their centers. If you want to be able to locate the center of a round hole with ease, invest in this Starrett 827A Edge Finder today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957600)
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- STARRETT Edge Finder (827MB)
- STARRETT Edge Finder (827MA)
- STARRETT Wiggler/Center Finder Set w/Case (S828HZ)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- MITUTOYO Edge Finder, Double End (050110)
- Starrett Edge and Center Finders