Shop All Punch & Chisel Sets
Starrett
Drive Pin Punch Set, Not Tether Capable
Mfr # SB248Z
Zoro # G4746332
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Brass
- Features For Machine Shop and Motor Service Work, Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials
- Length 8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # SB248Z
- Zoro # G4746332
- UPC # 049659124644
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 8 in |
Sizes Included | 1/4 in, 3/16 in, 3/8 in, 5/16 in |
Punch Taper Length | 3 1/2 in |
Overall Length | 8 in |
Tip Diameter | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Tip Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Description
Drive Pin Punch Set, Set Type Punch Set, Types Included Drive Pin Punch, Number of Pieces 4, Blade Tip Shape Straight, Includes Handle No, Includes Handguard No, Material Applications Metal, Plastic, Wood, Overall Length 8 in, Includes 1/4 in, 3/16 in, 3/8 in, 5/16 in, Tip Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, Material Brass, Measurement Type SAE, Container Type Pouch, Punch Taper Length 3 1/2 in, Tether Ready No, Non-Sparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- STARRETT Center Punch Set, Steel, 5 pcs. (S117PC)
- STARRETT Center Punch Set, 7 Pc (S264WB)
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- STARRETT Drive Pin Punch Set, 8 Pieces, Brass (SB565Z)
- STARRETT Pin Punches Set (S565PC)
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- URREA Prick Punch Set of 5 pieces of 90° (41A)
- Starrett Cutting and Shaping Tools