Shop All Punch & Chisel Sets
Starrett
Drive Pin Punch Set, 5 Pieces, Steel
Mfr # S248PC
Zoro # G0388211
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features Designed to Withstand Hard Use, For Machine Shop and Motor Service Work, Hardened and Tempered, Punch Diameter Clearly Marked on the Head
- Length 8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S248PC
- Zoro # G0388211
- UPC # 049659511864
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 8 in |
Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in |
Tip Diameter | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Overall Length | 8 in |
Tip Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Punch Taper Length | 3 1/2 in |
Description
Starrett's S248PC Drive Pin Punch Set is a 5-piece set of tools that are designed to help you get the job done. The steel construction makes them strong and durable, so they can handle all types of projects. This punch set includes five different sizes, ranging from 1/4 in. to 5/16 in., allowing you to tackle any fastener. Each punch has a 1-piece design for easy use and convenient storage. The tether capability allows you to easily attach your tools when working overhead or at difficult angles. Starrett's S248PC Drive Pin Punch Set is a great addition to your toolbox because it gives you the versatility and performance you need for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8In Dr 24Pc Standard & Deep Fractional Set (1224RD)
- ASIMETO 44263 3/8" Asimeto Dovetail Stem Set (7500311)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long, PK 6 (BTN1-D6)
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- STARRETT Pin Punches Set (S565PC)
- STARRETT Drive Pin Punch Set, Not Tether Capable (SB248Z)
- STARRETT Drive Pin Punch Set, 8 Pieces, Brass (SB565Z)
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- STARRETT Center Punch Set, Steel, 5 pcs. (S117PC)
- PROTO Cold Chisel Set, Not Tether Capable (J86C)
- Starrett Punch & Chisel Sets