Shop All Hand Held Punches
Starrett
Drive Pin Punch, 5/32 In Tip, 4 In L
Mfr # 565D
Zoro # G703514924
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 5/32 in
- Tether Capable Tether Capable
- Characteristics Knurled
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 565D
- Zoro # G703514924
- UPC # 049659525816
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 5/32 in |
Tip Size | 5/32 in |
Overall Length | 4 in |
Hole Diameter | 5/32 in |
Tip Diameter | 5/32 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/32 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 5/32 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Heat-Treated Yes, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Impact Driver Phillips Style (833PT)
- MILWAUKEE TOOL SHOCKWAVE Compact Impact Magnetic Bit Holder, Drive Size 1/4 in, Shank Size 1/4 in, 2.36 in L (48-32-4502)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CRESCENT #2 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH2-25)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- STARRETT Prick Punch (816B)
- STARRETT Brass Drive Pin Punch, 1/8 In Tip, 4 In L (B565C)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- STARRETT L.S. Starrett 681-51181 248A 8 Inch Drive Pin Punch (681-51181)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- Starrett Cutting and Shaping Tools