Shop All Hand Held Punches
Starrett
Drive Pin Punch, 4" L, 1/4" Tip Size
Mfr # 565G
Zoro # G903515059
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/4 in
- Tether Capable Not Tether Capable
- Type Knurled
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 565G
- Zoro # G903515059
- UPC # 049659525847
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/4 in |
Overall Length | 4 in |
Hole Diameter | 1/4 in |
Tip Diameter | 1/4 in |
Tip Size | 1/4 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/4 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Heat-Treated Yes, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Band Saw Replacement Tire for 18 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14337)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- DRILL AMERICA 1/4"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/4)
- MAASDAM Frame Assembly Replacement Kit (MPPFRK)
- STARRETT Drive Pin Punch, 5/16 In Tip, 8 In L (248D)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- STARRETT Brass Drive Pin Punch, 3/8 In Tip, 8 In L (B248E)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- STM 8pc Drive Pin Punch Set (606250)
- Starrett Cutting and Shaping Tools