Shop All Hand Held Punches
Starrett
Drive Pin Punch, 3/32 In Tip, 4 In L
Mfr # 565B
Zoro # G803515203
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 3/32 in
- Tether Capable Tether Capable
- Design 1-piece
- Characteristics Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 565B
- Zoro # G803515203
- UPC # 049659525793
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 3/32 in |
Tip Size | 3/32 in |
Tip Diameter | 3/32 in |
Overall Length | 4 in |
Hole Diameter | 3/32 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 3/32 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Heat-Treated Yes, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" R8 Indexable End Mill (1006-0012)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (54TM76)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- LLAMBRICH USA Drill Chuck, Keyless, Steel, 0.630 In, R8 (JK-160 R-8)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- STARRETT Pin Punch 7/32IN (565F)
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size (565E)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- Starrett Cutting and Shaping Tools