Shop All Hand Held Punches
This Product is Discontinued
Starrett
Drive Pin Punch, 3/32 In Tip, 4 In L (Discontinued)
Mfr # 565B
Zoro # G1700781
This Product is Discontinued
Key Features
- Length (In.) 4
- Tip Size (In.) 3/32
- Hex (In.) 19/64
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 565B
- Zoro # G1700781
- UPC # 049659525793
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Length (In.) | 4 |
Tip Size (In.) | 3/32 |
Details
Item | Drive Pin Punch |
Hex (In.) | 19/64 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Design | 1-piece |
Construction | Steel |
Application | For Machine Shop and Motor Service Work |
Characteristics | Knurled Grip |
Tether Style | Tether Capable |
Description
Drive Pin Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.