Shop All Hand Held Punches
Starrett
Drive Pin Punch, 3/16 In Tip, 8 In L
Mfr # 248B
Zoro # G2196512
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/16 in
- Tether Capable Tether Capable
- Design 1-piece
- Characteristics Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 248B
- Zoro # G2196512
- UPC # 049659511826
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 3/16 in |
Hole Diameter | 3/16 in |
Tip Diameter | 3/16 in |
Overall Length | 8 in |
Tip Size | 3/16 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 3/16 in, Overall Length 8 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Designed to Withstand Hard Use, Diameter of Punches is Slightly Less Than Listed, Punch Diameter Clearly Marked on the Head, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- SCIPIO Pocket Knife Tactical Pivot System Pocketknife Tan (ST065T)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (RR)
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- STARRETT Drive Pin Punch, 4" L, 1/4" Tip Size (565G)
- STARRETT L.S. Starrett 681-51181 248A 8 Inch Drive Pin Punch (681-51181)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- STARRETT Prick Punch (816D)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/8 x 1-1/8 In (50509)
- Starrett Hand Held Punches