Shop All Hand Held Punches
Starrett
Drive Pin Punch, 1/8 In Tip, 8 In L
Mfr # 248A
Zoro # G1316192
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/8 in
- Tether Capable Tether Capable
- Construction Hardened Tool Steel
- Characteristics Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 248A
- Zoro # G1316192
- UPC # 049659511819
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/8 in |
Tip Diameter | 1/8 in |
Overall Length | 8 in |
Hole Diameter | 1/8 in |
Tip Size | 1/8 in |
Description
If you are working on a project that requires precise measurement, the Starrett 248A Drive Pin Punch is the tool to have. It is made of hardened tool steel and has an 8 in. length. With a 1/8" tip size, this drive pin punch allows for accurate measurements when dealing with small fasteners. The knurled design gives you firm grip while using it, so there is no slipping or sliding during use. This 8 in. long hand held punch comes with a tether capabilty, meaning you can tether it to your workbench for added safety and convenience. If you want accuracy without compromising on quality, the Starrett 248A Drive Pin Punch is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- DRILL AMERICA 1/4"-1 1/8" Adjustable Tap Wrench (DWTTW7)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- STARRETT Pin Punch 5/16IN (565H)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- MAYHEW PRO Pin Punch, 6in L, 7/32in Tip, Steel, BO (21219)
- Starrett Cutting and Shaping Tools