Shop All Hand Held Punches
Starrett
Drive Pin Punch, 1/8 In Tip, 4 In L
Mfr # 565C
Zoro # G103514487
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/8 in
- Tether Capable Tether Capable
- Construction Hardened Tool Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 565C
- Zoro # G103514487
- UPC # 049659525809
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/8 in |
Tip Size | 1/8 in |
Hole Diameter | 1/8 in |
Tip Diameter | 1/8 in |
Overall Length | 4 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/8 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Heat-Treated Yes, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 25 ft. L X 1 in. W Tape Measure (DR76536)
- POWERBUILT 3/8" Drive X 13/16" Deep Socket (641207)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-24 Nf (96206)
- KESON Steel Tape Refill, 100 Ft, 8ths (NRF18-100)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L (B565F)
- STARRETT Drive Pin Punch, 4" L, 1/4" Tip Size (565G)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 4 In L (B565G)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- Starrett Cutting and Shaping Tools