Shop All Hand Held Punches
Starrett
Drive Pin Punch, 1/4 In Tip, 8 In L
Mfr # 248C
Zoro # G1796374
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/4 in
- Tether Capable Tether Capable
- Characteristics Knurled
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 248C
- Zoro # G1796374
- UPC # 049659511833
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/4 in |
Tip Size | 1/4 in |
Tip Diameter | 1/4 in |
Hole Diameter | 1/4 in |
Overall Length | 8 in |
Description
The Starrett 248C Drive Pin Punch is the tool you will want to have on hand for your next project. This high-quality punch provides a firm grip and ensures accuracy when used with a hammer. The hardened steel construction of this drive pin punch makes it extremely durable. With a knurled design, this 1-piece punch offers superior control. Its 8 in length allows you to apply even pressure when working with smaller fasteners. The Starrett 248C Drive Pin Punch is the perfect tool for all your automotive needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- CS UNITEC Non Sparking Common Knife, 180mm, Aluminum Bronze (EX410S-180A)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18620)
- STARRETT Prick Punch (816D)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- STARRETT Pin Punch 5/16IN (565H)
- STARRETT Pin Punch 7/32IN (565F)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- BETA Pin Punch, 2mm x 110mm (000310002)
- Starrett Cutting and Shaping Tools