Shop All Hand Held Punches
This Product is Discontinued
Starrett
Drive Pin Punch, 1/16 In Tip, 4 In L (Discontinued)
Mfr # 565A
Zoro # G2507382
This Product is Discontinued
Key Features
- Length (In.) 4
- Tip Size (In.) 1/16
- Hex (In.) 19/64
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 565A
- Zoro # G2507382
- UPC # 049659525786
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Length (In.) | 4 |
Tip Size (In.) | 1/16 |
Details
Item | Drive Pin Punch |
Hex (In.) | 19/64 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Construction | Steel |
Design | 1-piece |
Characteristics | Knurled Grip |
Application | For Machine Shop and Motor Service Work |
Tether Style | Tether Capable |
Description
When you need to drive pins, the Starrett 565A Drive Pin Punch is the tool for the job. This one-piece punch is designed with a knurled handle for comfort and control. The 1/16" tip on this pin punch makes it ideal for use with smaller pins. Constructed of hardened tool steel, this punch has a 4 in length and tethers to your workbench or vise via a standard accessory tethering kit. It also features a knurled handle which gives you increased grip when in use. If you are looking for an affordable yet high quality drive pin punch, look no further than the Starrett 565A Drive Pin Punch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.