Shop All Drill Point Gauges
Starrett
Drill Point Gage, 59 Degree, 32nds Grad
Mfr # 22C
Zoro # G1853171
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 59
- Graduations 1/32 in
- Material Steel
- Includes Hook Rule, Sliding Head
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 22C
- Zoro # G1853171
- UPC # 049659501506
- Country of Origin United States
- Category Drill Point Gauges
Dimensions
Length (In.) | 6 in |
Overall Length | 6 in |
Ruler Length | 6 in |
Details
Item | Drill Point Gauge |
Angle | 59 |
Graduations | 1/32 in |
Material | Steel |
Includes | Hook Rule, Sliding Head |
Finish | Chrome |
Hook | Adjustable and Removable |
Bevel Angle | 59 Degrees |
Actuation Type | Manual |
Operation Type | Mechanical |
Description
When you need to drill holes that are perfectly perpendicular, this Starrett 22C Drill Point Gage is the tool for the job. It allows you to measure angles with an accuracy of 1/32 in. The drill point gage features a removable and adjustable hook. This chrome steel measuring device has graduations of 1/32 in. on its six inch ruler. Its bevel angle is 59 degrees, which allows you to get accurate measurements for right or left hand drills. The overall length of the drill point gage is 6 in., while its length measures 6 inches long. When it comes to drilling holes at precise angles, the Starrett Drill Point Gauge will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- WESTWARD Ratcheting Wrench Set, SAE, 1/4 in to 1 in Head Sizes, 15-Piece (54DG22)
- KLEIN TOOLS Utility Knife, Folding, w/Driver (44304)
- IGAGING EZ Cal 0-6" Silver Electronic Caliper, 100-333-8 (100-333-8)
- STARRETT Bore Gage (S3089Z-131-6J)
- STARRETT Bore Gage Dial (84AZ-111-5J)
- INSIZE Insize Drill Point Gage (4843-1E)
- STM 11612 Drill Gauge (606316)
- INSIZE Drill Point Gauge (4843-1E)
- Starrett Drill Point Gauges