Shop All Dial Calipers
Starrett
Drill Gage
Mfr # 186
Zoro # G0581449
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Dimension Type Fractional Inch
- Material Steel
- Finish Matte
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 186
- Zoro # G0581449
- Country of Origin United States
- Category Dial Calipers
Dimensions
Dimension Type | Fractional Inch |
Length | 5 1/2 in |
Width (In.) | 1-1/2 |
Length (In.) | 5-1/2 |
Maximum Size (in.) | 0.228 in |
Minimum Size (in.) | 0.04 in |
Minimum Size - Wire | 17 AWG |
Width | 1 1/2 in |
Maximum Size - Wire | 3 AWG |
Minimum Size - Inch | 0.046875 in |
Maximum Size - Inch | 0.234375 in |
Details
Item | Drill Bit & Drill Rod Gauge |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Material | Steel |
Finish | Matte |
Number of Pieces | 1 |
Thickness (In.) | 5/64 |
Measuring Range (In.) | 0.228 to 0.040 |
Number of Leaves | 0 |
For Use With | For Fractional Inch Drill Bits |
Thickness | 5/64 in |
Range | 3 AWG to 17 AWG |
Description
Drill Bit & Drill Rod Gauge, Material Steel, Finish Matte, Dimension Type Fractional Inch, For Use With For Fractional Inch Drill Bits, Maximum Size - Inch 0.234375 in, Maximum Size - Wire 3 AWG, Minimum Size - Inch 0.046875 in, Minimum Size - Wire 17 AWG, Number of Holes 60, Length 5 1/2 in, Range 3 AWG to 17 AWG, Thickness 5/64 in, Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 6, 12 Point 22 pieces 3/8 Sq. Drive (3210M)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- STEELMAN 3/4" Drive x 30mm 6-Point Impact Socket (79251)
- STARRETT Dial Caliper, 9 In, White Dial (120A-9)
- STARRETT Surface Gage (257C)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- STARRETT Dial Caliper, 12 In, White Dial (120-12)
- STARRETT Slide Caliper Accessory, Leather Holster (915)
- GENERAL TOOLS INSIDE CALIPER 6"" (454-6)
- Starrett Dial Calipers