Shop All Combination Square Sets and Components
Starrett
Double Square, 6 In, 2 Pc
Mfr # 13C
Zoro # G0774252
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Blade Length (In.) 6 in
- Head Material Cast Iron
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 13C
- Zoro # G0774252
- UPC # 049659501117
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 6 in |
Length | Blade: 6" |
Blade Width | 3/4 in |
Blade Length | 6 in |
Head Width | 9/16 in |
Head Length | 3 in |
Description
Double Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 6 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Level Vial on Base, With Graduated Blade Only, Graduation Color Black, Graduation Scale 4R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.50mm (C74022)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- STARRETT Combination Set (9-12-4R)
- STARRETT Combination Set, 6In, 3Pc, Blk Smooth (C33HC-6-4R)
- STARRETT Combination Set (9-24-4R)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- STARRETT Combination Square Set, 4 In, 2 Pc (C11H-4-4R)
- Starrett Combination Square Sets and Components