Shop All Pin Vises
Starrett
Double End Pin Vise, 0-0.125 In, Nickel
Mfr # 165
Zoro # G1997317
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 0 to 0.125
- Range (mm) 0 mm to 3.2 mm
- Handle Round, Knurled Steel
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Minimum Size - Inch | 0 in |
Minimum Size - mm | 0 mm |
Maximum Size - Inch | 0.125 in |
Overall Length | 4 in |
Maximum Size - mm | 3.2 mm |
Details
Item | Pin Vise |
Range (In.) | 0 to 0.125 |
Range (mm) | 0 mm to 3.2 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Grip Style | Knurled |
Number of Pieces | 4 |
Grip Shape | Round |
Material | Steel |
Single End or Double End | Double End |
With Swivel Head | No |
Range - Inch | 0 in to 0.125 in |
Description
This Starrett 165 Pin Vise is a versatile tool that can be used for holding wires, scriber points, small files, taps and drills. The pin vise has a round, knurled steel handle with a nickel plated finish. It holds wire from 0 mm to 3.2 mm in size and from 0 in to 0.125 in size in inch measurements. Its overall length is 4 in. This Starrett Pin Vise has the versatility you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208337)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- BIG HORN 7 Inch Long x 9/16 Inch Wide Carpenter's Pencil, PK 12 (19854)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- STARRETT Pin Vise, 0-.040 In, Nickel Plated (162A)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- STARRETT Pin Vise, 0.030-0.062 In, PVC Handle (166B)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- Starrett Pin Vises