Shop All Micrometers
Starrett
Disc Micrometer 2-3" .001" Grads
Mfr # 256RL-3
Zoro # G100429937
product price: $506.99
/ea
Free Shipping & Returns
$506.99
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
- Brand Starrett
- MFR # 256RL-3
- Zoro # G100429937
- UPC # 49659559415
- Country of Origin United States
- Category Micrometers
Description
The Starrett 256M Disc-Type Micrometer is used to measure the thickness of work sections such as ribs, lands, fins, cutting edges on form tools, and chordal thickness of gear teeth. Because of their large anvil and spindle faces, the 1" and 25mm sizes are also useful for measuring the thickness of sheet materials like paper, cardboard, rubber, and plastics. 2-3” Range, .001” Grad, Ratchet Stop, Lock Nut.
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
- GEARWRENCH 26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set (80313)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- MILWAUKEE TOOL 4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9685)
- MAKITA PUNCH F/JN3200 - ACCESSORY (MP792728-1)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- Starrett Micrometers & Sets