Shop All Thickness Gauges
Starrett
Digital Thickness Gage, 0-0.500 In
Mfr # 765A
Zoro # G2169675
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Contact Dia. 0.195 in
- Construction Aluminum
- Range (In.) 0 to 0.500
- Resolution (mm) 0.010
- Throat Depth 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 765A
- Zoro # G2169675
- UPC # 049659676594
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Flat Contact Dia. | 0.195 in |
Throat Depth | 0.75 in |
Battery Size | CR2032 |
Anvil Diameter | 0.195 in |
Dimension Type | Inch/Metric |
Description
When you need to measure the thickness of a material, whether it's in inches or millimeters, the Starrett 765A Digital Thickness Gauge is an excellent choice. It can be used for industrial applications and also for personal use at home. The digital thickness gauge has a total measurement range of 0 in to 1/2 in., 0 mm to 12.7 mm. It has an accuracy of +/-0.001 in/0.02 mm and a throat depth of 0.75 in.. You can choose between metric and inch measurements with this unit by simply flipping the switch on its side from Inch to Metric mode or vice versa. There are graduated scales on both sides that indicate either inches or millimeters depending on your preference setting, making it easy to read no matter which way you hold it up against your material. This unit also comes with a flat contact type measuring probe that measures 0.195" wide x 0." long. When it comes to gauging materials quickly and accurately, there is no better option than the Starrett 765A Digital Thickness Gauge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 7 in. Professional Turbo Cut Diamond Blade (B1545)
- GEDORE Universal Puller, 2-Arm Pattern, 520 x 400 (1.06/4-4)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-062X)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- STARRETT Thickness Gage (467M)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- STARRETT Thickness Gage, 0.012 In, 1/2 x 12 In (667-12)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- STARRETT Thickness Gage, 0.026 In, 1/2 x 12 In (667-26)
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- Starrett Thickness Gauges