Shop All Micrometers
Starrett
Digital Screw Thread Micrometer
Mfr # W760.1FL
Zoro # G401848451
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 mm to 25 mm
- Spindle Point
- Lock Nut Type Lever
- Anvil Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W760.1FL
- Zoro # G401848451
- UPC # 049659605938
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Description
Wireless Digital Screw Thread Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Pointed, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Case Included No, Display Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Pass-through holes for front mounting, EBP.110-6-C1 (EBP.)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 39/64 (53439)
- DAYTON Vertical Mounting Base (6X502)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- STARRETT Wireless Digital Blade Micrometer (W786.1P-1)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- STARRETT Micrometer Outside (V436.1MXRL-100)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222AXR-1)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- Starrett Precision Gauges & Accessories