Shop All Micrometers
Starrett
Digital Outside Micrometers
Mfr # S733.1BXFLZ
Zoro # G8206347
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 6 in, 0 mm to 150 mm
- Lock Nut Type Lever
- Anvil Material Carbide
- SPC Output Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S733.1BXFLZ
- Zoro # G8206347
- UPC # 049659603941
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Details
Item | Digital Outside Micrometers |
Resolution | 0.00005 in/0.001 mm |
Range | 0 in to 6 in, 0 mm to 150 mm |
Lock Nut Type | Lever |
Anvil Material | Carbide |
SPC Output | Yes |
Spindle Material | Carbide |
Rotating Spindle (Yes/No) | No |
Case Type | Case |
Accuracy | +/-0.001 in, +/-0.002 mm |
Thimble Type | Friction |
Spindle Shape | Flat |
Operation Type | Digital |
Number of Micrometers | 1 |
Functions | Auto Off, Hold Button, Zero At Any Position |
Case Included | Yes |
Anvil Shape | Flat |
Micrometers Included | S733.1 |
Description
Digital Outside Micrometers, Range 0 in to 6 in, 0 mm to 150 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.001 in, +/-0.002 mm, SPC Output Yes, Dimension Type Inch/Metric, Micrometers Included S733.1, Number of Micrometers 1, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Case, Functions Auto Off, Hold Button, Zero At Any Position, Lock Nut Type Lever, Rotating Spindle (Yes/No) No, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 13PC HSS Plug Hand Tap and Carbon Round Adjustable Die Set Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC (C00518)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- MILWAUKEE TOOL M12 FUEL 1/4” Hex 2-Speed Screwdriver Kit (2406-22)
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- Starrett Micrometers & Sets