Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFLZ-7
Zoro # G8206094
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Includes Output Capability for Data Transmission
- Lock Nut Type Lever
- SPC Output Yes
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 733.1XFLZ-7
- Zoro # G8206094
- UPC # 049659727753
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 152 to 178 mm, 6 in to 7 in |
Includes | Output Capability for Data Transmission |
Lock Nut Type | Lever |
SPC Output | Yes |
IP Rating | IP67 |
Spindle Material | Carbide |
Anvil Material | Carbide |
Thimble Type | Friction |
Maximum Measurement - mm | 178 mm |
Minimum Measurement - Inch | 6 in |
Maximum Measurement - Inch | 7 in |
Minimum Measurement - mm | 152 mm |
Description
Digital Outside Micrometer, Range 152 to 178 mm, 6 in to 7 in, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Output Capability for Data Transmission, Lock Nut Type Lever, Maximum Measurement - Inch 7 in, Maximum Measurement - mm 178 mm, Minimum Measurement - Inch 6 in, Minimum Measurement - mm 152 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Demolition Blade Set - 12PC (49-22-1129)
- PROTO 3/8 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5216S)
- SUNEX 1/2" Drive Impact Socket 6 (228D)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-4-5PK)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- STARRETT Micrometer Inside 3/8 to 1/2" Range (78XTZ-500)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- Starrett Micrometers