Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFLZ-4
Zoro # G8205376
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Includes Output Capability for Data Transmission
- Lock Nut Type Lever
- IP Rating IP67
- Spindle Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 733.1XFLZ-4
- Zoro # G8205376
- UPC # 049659726985
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 3 in to 4 in, 76 to 101 mm |
Includes | Output Capability for Data Transmission |
Lock Nut Type | Lever |
IP Rating | IP67 |
Spindle Material | Carbide |
SPC Output | Yes |
Anvil Material | Carbide |
Thimble Type | Friction |
Maximum Measurement - mm | 101 mm |
Minimum Measurement - mm | 76 mm |
Maximum Measurement - Inch | 4 in |
Minimum Measurement - Inch | 3 in |
Description
Digital Outside Micrometer, Range 3 in to 4 in, 76 to 101 mm, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Output Capability for Data Transmission, Lock Nut Type Lever, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 101 mm, Minimum Measurement - Inch 3 in, Minimum Measurement - mm 76 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Adapters, Side Terminal (311)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-7'9)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- Starrett Micrometers