Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFLZ-2
Zoro # G8204159
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in/0.001 mm
- Includes Output Capability for Data Transmission
- Lock Nut Type Lever
- IP Rating IP67
- Spindle Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 733.1XFLZ-2
- Zoro # G8204159
- UPC # 049659726305
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.0001 in/0.001 mm |
Includes | Output Capability for Data Transmission |
Lock Nut Type | Lever |
IP Rating | IP67 |
Spindle Material | Carbide |
SPC Output | Yes |
Anvil Material | Carbide |
Thimble Type | Friction |
Description
Digital Outside Micrometer, Resolution 0.0001 in/0.001 mm, IP Rating IP67, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Output Capability for Data Transmission, Lock Nut Type Lever, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 5/8"R (CFE563K)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- DRILL AMERICA #43x6" Cobalt Aircraft Extension Drill Bit (GLBCOX643)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- STARRETT Micrometer Outside (576XR)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- MITUTOYO Electronic Micrometer, 3 to 4", SPC (293-333-30)
- Starrett Precision Measuring Tools