Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFLZ-15
Zoro # G8206277
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in/0.001 mm
- Includes Case, Data Transmission, LCD Digital Display
- Lock Nut Type Lever
- Anvil Material Carbide
- Spindle Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 733.1XFLZ-15
- Zoro # G8206277
- UPC # 049659725902
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.0001 in/0.001 mm |
Range | 14 in to 15 in, 355 to 381 mm |
Includes | Case, Data Transmission, LCD Digital Display |
Lock Nut Type | Lever |
Anvil Material | Carbide |
Spindle Material | Carbide |
IP Rating | Not Rated |
SPC Output | Yes |
Thimble Type | Friction |
Maximum Measurement - Inch | 15 in |
Minimum Measurement - Inch | 14 in |
Maximum Measurement - mm | 381 mm |
Minimum Measurement - mm | 355 mm |
Description
Digital Outside Micrometer, Range 14 in to 15 in, 355 to 381 mm, Resolution 0.0001 in/0.001 mm, IP Rating Not Rated, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Case, Data Transmission, LCD Digital Display, Lock Nut Type Lever, Maximum Measurement - Inch 15 in, Maximum Measurement - mm 381 mm, Minimum Measurement - Inch 14 in, Minimum Measurement - mm 355 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End (10-17MM)
- GEARWRENCH 46mm 72-Tooth 12 Point Ratcheting Combination Wrench (9146D)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- BIG HORN 25 oz Curved Handle for Framing Hammer 15121 / BJ24FM (15123)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Micrometer Inside (78XTZ-2)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- MITUTOYO Digit Micrometer (193-101)
- Starrett Micrometers