Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFLZ-12
Zoro # G8204624
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in/0.001 mm
- Includes Case, Data Transmission, LCD Digital Display
- Lock Nut Type Lever
- IP Rating Not Rated
- Spindle Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 733.1XFLZ-12
- Zoro # G8204624
- UPC # 049659725858
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.0001 in/0.001 mm |
Range | 11 in to 12 in, 279 to 305 mm |
Includes | Case, Data Transmission, LCD Digital Display |
Lock Nut Type | Lever |
IP Rating | Not Rated |
Spindle Material | Carbide |
SPC Output | Yes |
Anvil Material | Carbide |
Thimble Type | Friction |
Minimum Measurement - Inch | 11 in |
Maximum Measurement - mm | 305 mm |
Maximum Measurement - Inch | 12 in |
Minimum Measurement - mm | 279 mm |
Description
Digital Outside Micrometer, Range 11 in to 12 in, 279 to 305 mm, Resolution 0.0001 in/0.001 mm, IP Rating Not Rated, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Case, Data Transmission, LCD Digital Display, Lock Nut Type Lever, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 305 mm, Minimum Measurement - Inch 11 in, Minimum Measurement - mm 279 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9108)
- STARRETT Blade Micrometer (486P-12)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Micrometer Inside (78XTZ-6)
- STARRETT Micrometer Inside (823FZ)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- Starrett Precision Gauges & Accessories