Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFL-1
Zoro # G8203915
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in/0.001 mm
- Range 0 in to 1 in, 0 to 25.4 mm
- Includes Output Capability for Data Transmission
- Lock Nut Type Lever
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 733.1XFL-1
- Zoro # G8203915
- UPC # 049659725292
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.0001 in/0.001 mm |
Range | 0 in to 1 in, 0 to 25.4 mm |
Includes | Output Capability for Data Transmission |
Lock Nut Type | Lever |
IP Rating | IP67 |
SPC Output | Yes |
Anvil Material | Carbide |
Spindle Material | Carbide |
Thimble Type | Friction |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - mm | 0 mm |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - mm | 25.4 mm |
Description
Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.0001 in/0.001 mm, IP Rating IP67, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Output Capability for Data Transmission, Lock Nut Type Lever, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25.4 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 2-1/2" B-Series 4-Edge Wood Scraper Replacement Blade (42B)
- SITEPRO 4715 15Ft Twist-Lock Prism Pole, 10ths/Metric (07-4715-TMA-FY)
- ABB Crimping Tool Die (13463)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- Starrett Micrometers & Sets