Shop All Micrometers
Starrett
Digital Outside Micrometer, 1", Ratchet
Mfr # T216XRL-1
Zoro # G2394244
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Clear, easily read numbers reduce errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T216XRL-1
- Zoro # G2394244
- UPC # 049659559590
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Description
The Starrett T216XRL-1 Digital Micrometer is the tool you need to get accurate measurements. The digital display gives you readings that are easy to read and understand. This 1" micrometer has a ratchet thimble for increased accuracy. It also has a 0 to 1" range, with an accuracy of +/-0.0001 in. The lock nut type is knurled ring type, which provides resistance against over tightening or loss of calibration due to vibration or shock during operation. If you want reliable results, the Starrett Digital Micrometer is the perfect choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 31/64 (53924)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- PERFORMANCE TOOL 1/4 In Dr. Thumb Wheel Ratchet Ratchet-Thumb W, W36125 (W36125)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- STARRETT Micrometer Digital 10-11" (T216XRL-11)
- STARRETT Micrometer Outside (T436.1XRL-1)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- Starrett Precision Gauges & Accessories