Shop All Micrometers
Starrett
Digital Micrometer Depth Gage
Mfr # 762.1XFL
Zoro # G8204396
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Features Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position
- Includes LCD Digital Readout
- Lock Nut Type Ring
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 762.1XFL
- Zoro # G8204396
- UPC # 049659727869
- Country of Origin China
- Category Micrometers
Dimensions
Battery Size | CR2032 |
Details
Item | Digital Micrometer Depth Gage |
Resolution | 0.00005 in/0.001 mm |
Range | 0 in to 1 in, 0 to 25 mm |
Features | Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position |
Includes | LCD Digital Readout |
Lock Nut Type | Ring |
IP Rating | IP67 |
Spindle Material | Flat |
Minimum Measurement - Inch | 0 in |
Spindle Shape | Carbide |
Includes Battery | Yes |
Thimble Type | Friction |
Accuracy | +/-0.0001 in |
Scale Finish | Yes |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - mm | 25 mm |
Description
Digital Micrometer Depth Gage, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP67, Spindle Shape Carbide, Thimble Type Friction, Battery Size CR2032, Features Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position, Includes LCD Digital Readout, Includes Battery Yes, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25 mm, Minimum Measurement - Inch 0 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key, Hex Tip Style, Plastic (SSK-716)
- CAPRI TOOLS 27mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55427)
- SUPERIOR STEEL ORing Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (GO45V)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 1/2"R (CF580)
- STARRETT Digital Micrometer Depth Gage (762.1XFL-2)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- STARRETT Can Seam Micrometer w/Depth Gage, 0 to 0.375 (208DZ)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- Starrett Precision Measuring Tools