Shop All Micrometers
Starrett
Digital Micrometer Depth Gage
Mfr # 762.1NXRL
Zoro # G8204140
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 to 25 mm
- Features Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position
- Includes LCD Digital Readout
- Lock Nut Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 762.1NXRL
- Zoro # G8204140
- UPC # 049659727852
- Country of Origin China
- Category Micrometers
Dimensions
Battery Size | CR2032 |
Details
Item | Digital Micrometer Depth Gage |
Resolution | 0.00005 in/0.001 mm |
Range | 0 in to 1 in, 0 to 25 mm |
Features | Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position |
Includes | LCD Digital Readout |
Lock Nut Type | Ring |
Spindle Material | Flat |
Rotating Spindle (Yes/No) | No |
Scale Finish | Yes |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - Inch | 1 in |
Accuracy | +/-0.0001 in |
Spindle Shape | Carbide |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - mm | 25 mm |
Thimble Type | Friction/Ratchet |
Includes Battery | Yes |
Description
Digital Micrometer Depth Gage, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, Rotating Spindle (Yes/No) No, Spindle Shape Carbide, Thimble Type Friction/Ratchet, Battery Size CR2032, Features Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position, Includes LCD Digital Readout, Includes Battery Yes, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Locking Gasket Installation Tool (365-0005)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34280)
- APEX TOOL GROUP 1-5/16 Full Polish Comb Wrench 12 Pt (81749)
- STARRETT Micrometer Inside (124MAZ)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Micrometer Outside (T436.1XRL-2)
- MITUTOYO Dig Mic, I/M 11-12 In, .0001, RS (293-357-30)
- Starrett Micrometers