Shop All Micrometers
Starrett
Digital Micrometer
Mfr # 788.1XFL
Zoro # G8205787
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 mm to 25 mm
- Lock Nut Type Ring
- Anvil Material Carbide
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 788.1XFL
- Zoro # G8205787
- UPC # 049659728583
- Country of Origin United States
- Category Micrometers
Details
Item | Digital Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 0 in to 1 in, 0 mm to 25 mm |
Includes | LCD Digital Readout |
Lock Nut Type | Ring |
Anvil Material | Carbide |
IP Rating | IP67 |
Spindle Material | Carbide |
SPC Output | Yes |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - mm | 25 mm |
Description
Digital Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Anvil Material Carbide, Includes LCD Digital Readout, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- UNIBOR 27/64in X 1in M2 CUTTER (US27/64X1)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Micrometer Outside (T436.1XRL-1)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- Starrett Micrometers