Shop All Micrometers
Starrett
Digital Interchangeable Anvil Micrometer
Mfr # 714.1BFLZ
Zoro # G8207500
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in/0.001 mm
- Lock Nut Type Ring
- SPC Output Yes
- Anvil Material Steel
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 714.1BFLZ
- Zoro # G8207500
- UPC # 049659727906
- Country of Origin United States
- Category Micrometers
Details
Item | Digital Interchangeable Anvil Micrometer |
Resolution | 0.0001 in/0.001 mm |
Range | 152 to 228 mm, 6 in to 9 in |
Lock Nut Type | Ring |
SPC Output | Yes |
Anvil Material | Steel |
IP Rating | Not Rated |
Spindle Material | Steel |
Minimum Measurement - mm | 152 mm |
Minimum Measurement - Inch | 6 in |
Maximum Measurement - Inch | 9 in |
Maximum Measurement - mm | 228 mm |
Description
Digital Interchangeable Anvil Micrometer, Range 152 to 228 mm, 6 in to 9 in, Resolution 0.0001 in/0.001 mm, IP Rating Not Rated, SPC Output Yes, Anvil Material Steel, Lock Nut Type Ring, Maximum Measurement - Inch 9 in, Maximum Measurement - mm 228 mm, Minimum Measurement - Inch 6 in, Minimum Measurement - mm 152 mm, Spindle Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Plate for 2" Thick Wall Core Bit (48-20-5170)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4712N)
- CROWN TOOLS Mini Spiraling & Texturing System (24662)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- STARRETT Can Seam Micrometer, 0-0.375" (208Z)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- STARRETT Blade Micrometer, 3-4", 0.001" Res (486P-4)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- Starrett Micrometers & Sets