Shop All Depth Gauges
Starrett
Digital Electronic Depth Gage Ss
Mfr # 5004BZ-16/400
Zoro # G0960097
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Resolution 0.0005 in/0.01 mm
- Base Length 4 in
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 5004BZ-16/400
- Zoro # G0960097
- UPC # 00049659145847
- Country of Origin Italy
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Blade Width | 0.50 in |
Description
Digital Electronic Depth Gage Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (GT945005)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (409697)
- RIDGID Drain Cleaning Attachment (98055)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- STARRETT Depth Gage (440Z-9L)
- STARRETT Depth Gage (640JZ)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- Starrett Depth Gauges