Shop All Micrometers
Starrett
Digital Disc Type Micrometer
Mfr # 756.1FL-1
Zoro # G8206609
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 mm to 25 mm
- Includes LCD Digital Readout
- Lock Nut Type Ring
- SPC Output Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 756.1FL-1
- Zoro # G8206609
- UPC # 049659728088
- Country of Origin United States
- Category Micrometers
Details
Item | Digital Disc Type Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 0 in to 1 in, 0 mm to 25 mm |
Includes | LCD Digital Readout |
Lock Nut Type | Ring |
SPC Output | Yes |
Anvil Material | Steel |
IP Rating | IP67 |
Spindle Material | Steel |
Minimum Measurement - mm | 0 mm |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - Inch | 1 in |
Maximum Measurement - mm | 25 mm |
Description
Digital Disc Type Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Anvil Material Steel, Includes LCD Digital Readout, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Spindle Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (205126066R)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- STARRETT Micrometer Outside (436.1MXFL-25)
- STARRETT Micrometer Inside 3/8 to 1/2" Range (78XTZ-500)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- Starrett Precision Measuring Tools