Shop All Digital Calipers
Starrett
Digital Caliper, SPC Output, 2-1/2" Jaw
Mfr # EC799B-12/300 W/SLC
Zoro # G1588303
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
- Includes Case
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # EC799B-12/300 W/SLC
- Zoro # G1588303
- UPC # 049659001501
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Battery Size | CR2032 |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/ W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- Starrett Precision Measuring Tools