Shop All Digital Calipers
Starrett
Digital Caliper, SPC Output, 1-1/2" Jaw
Mfr # EC799B-6/150 W/SLC
Zoro # G1588382
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
- Includes Case
- Jaw Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # EC799B-6/150 W/SLC
- Zoro # G1588382
- UPC # 049659001440
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- KNIPEX KNIPEX 87 01 180 SBA Cobra® 7-1/4" V-Jaw Tongue & Groove Plier (87 01 180 SBA)
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Standard Depth, Black Oxide (J10027)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/ W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- Starrett Digital Calipers