Shop All Vernier Calipers
Starrett
Digital Caliper, 24 In
Mfr # 799AZ-24/600
Zoro # G4745937
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Depth 4 in
- SPC Output NO
- Absolute Positioning Yes
- Resolution 0.0005 in/0.01 mm
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 799AZ-24/600
- Zoro # G4745937
- UPC # 049659119787
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 4 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 11/16 in |
Measures Depth | No |
Description
Long Range Digital Caliper, Caliper Range 0-24 in /0-600mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.002 in, +/-0.05 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 4 in, Long Form Calibration Certificate No, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- KO-KEN Bit Holder 1/4 Hex 36mm 1/4 Sq. Drive (12137E)
- M.A. FORD Endmill 3/8X2-1/2 .015Cr (79031202)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- STARRETT Vernier Caliper (123Z-24)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- STARRETT Vernier Caliper (123Z-36)
- GENERAL TOOLS Caliper Pocket 3In (132ME)
- Starrett Precision Measuring Tools