Shop All Digital Calipers
Starrett
Digital Caliper, 0-8"/0-200mm, SPC Output
Mfr # EC799B-8/200 W/SLC
Zoro # G1603380
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
- Includes Case
- Jaw Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # EC799B-8/200 W/SLC
- Zoro # G1603380
- UPC # 049659001471
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 in |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Description
This Starrett EC799B-8/200 W/SLC Digital Caliper is the perfect tool for measuring inside, outside and depth dimensions. It is ideal for use in manufacturing, repair and machine shops. This 4-way digital caliper has a range of 0 in to 8 in, as well as 0 to 200 mm. With an accuracy of +/-0.0015 in, +/-0.04 mm, you can be sure that your measurements are precise. The resolution of this digital caliper is 0.0005 in/0.01 mm which means you will get accurate results every time you measure with it. The stainless steel jaws offer enhanced durability while ensuring accuracy during measurements of small parts or objects with fine details or intricate shapes. If you work with precision tools on a daily basis, the Starrett EC799B-8/200 W/SLC Digital Caliper is just what you need to help achieve the best results possible every time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spiral Pin, PK5 (26907)
- SK HAND TOOLS Plier Kit, 2 Piece Snap Ring Plier Kit (7622)
- SUPERIOR PARTS Aftermarket Nose Fits Max CN70 (SP CN37521)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15010)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/200)
- STARRETT Electronic Digital Caliper, 0 to 40 In (B5000BZ-40/1000)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- Starrett Calipers & Accessories