Shop All Digital Calipers
Starrett
Digital Caliper, 0-12"/0-300mm Range, SS
Mfr # EC799B-12/300
Zoro # G1588321
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
- Includes Case
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # EC799B-12/300
- Zoro # G1588321
- UPC # 049659001495
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 3/4 in |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0015 in, +/-0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL PRY BAR/NL PULLR 14-1/4 in. (BC14)
- DRILL AMERICA 1-1/8"x2" HSS Annular Cutter (DWC5-530-239)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- RIDGID Handle, W/Nut 228 Cutter (34795)
- STARRETT Digital Caliper, 0-6"/0-150mm Range (EC799A-6/150 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- ASIMETO 6" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317060)
- Starrett Precision Measuring Tools