Shop All Digital Calipers
Starrett
Digital Caliper, 0-12"/0-300mm Range
Mfr # EC799A-12/300 W/SLC
Zoro # G1588297
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in, +/-0.04 mm
- Features With Standard Letter of Certification
- Includes Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # EC799A-12/300 W/SLC
- Zoro # G1588297
- UPC # 049659726732
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Description
If you need a high-quality 4-way digital caliper, the Starrett EC799A-12/300 W/SLC Digital Caliper is the tool for you. It will help you take precise measurements and save time. The Starrett has a 0 in to 12 in range and 0 to 300 mm range. It has an accuracy of +/-0.0015 in or +/-0.04 mm with a resolution of 0.0005 in/0.01 mm. With its stainless steel material, this digital caliper is durable and long lasting, as well as easy to clean and maintain. The SPC output feature lets you record data from your measurements easily onto a computer or other device that can read it via USB connection or Bluetooth wireless technology. The Starrett EC799A 12/300 W/SLC Digital Caliper is the perfect addition to your workbench because it takes precision measurements quickly and efficiently.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 41 mm Size, Deep Socket, Black Phosphate (49-66-6416)
- WILLIAMS 3/4" Drive Hex Bit Impact Socket Set (38932)
- CHANNELLOCK PLIER 8-1/2""LINEMAN (368)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91301)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Wireless Digital Caliper (W798B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- STARRETT Digital Caliper, 0-6"/0-150mm Range (EC799A-6/150 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 40 In (B5000BZ-40/1000)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- Starrett Calipers & Accessories